|
Browse Evaporative Coolers & Swamp Coolers (208 Items) |
|
 |
Auramist Dry Misting Pedestal Fans |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Auramist Dry Misting Pedestal Fans |
 |
This AuraMist Misting Fan Offers Superior Quality That Lasts And Helps You Save Energy And Money!
AuraMIST revolutionary technology cools up to 30° utilizing unparalleled nozzle technology. Misting fan uses less than 25 PSI to instantly evaporate incredibly dry water microns. This evaporative fan features “No clog nozzles” that uses air to create a curtain around mist as it flows through the orifice – the mist never comes into contact with the orifice and thus does not clog. 30” diameter misting fan is made with 3 fan blades powered by a 1/4HP ball bearing motor with permanent split capacitor. 3-speed motor features automatic thermal protection and is fully enclosed for low maintenance. Superior dry mist evaporates in inches, not feet so you don’t have to worry about the floor, equipment or persons getting wet. Oscillating misting fan uses up to 80% less water with nozzles that utilize less than a gallon per hour, compared to 2-12 gallons of standard evaporative cooling products. That’s up to 60,000+ gallons of water saved per year! Fully adjustable dry mist density with an easy one-touch dial. Virtually no maintenance; no pads or nozzles to replace, no motors to oil, filters to 16"Dia. model includes 2'L hose hookup. Both models include 6’L power cord. 120V. UL507 listed.
One Year Limited Warranty. |
Auramist Dry Misting Pedestal Fans
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
* FREE Shipping on these items |
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|