Traffic Barricades
Reflective
Height
Color
Price
VizCon TrafFix Devices Plastic Folding Traffic Barricade 42 Inch High 4 Panels, 37408-EG
Panel Length
24 in
Panel Width
8 in
Barricade Frame Material
Polyethylene
Length
24 in
Panel Length
96 in
Panel Width
8 in
Barricade Frame Material
Plastic
Length
28 in
Panel Width
50 in
Barricade Frame Material
Plastic
Length
72 in
Width
3 in
Plasticade Type III Barricade W/ Angle Iron Uprights & Feet, Engineer Striped Sheeting, 72'' L
Panel Length
72 in
Panel Width
8 in
Barricade Frame Material
Steel
Length
72 in
Panel Length
72 in
Panel Width
8 in
Barricade Frame Material
Plastic
Length
28 in
Plasticade CSP-SW38-W Strongwall ADA Compliant Plastic Barricade, White, 38"H, Interlocking
Panel Length
30 in
Panel Width
6 in
Barricade Frame Material
Plastic
Length
43 in