Wildeck® EdgeGuard Dock Gates

Wildeck® EdgeGuard Dock Gates

Wildeck® EdgeGard™ 10' Straight-Rail Dock Gate, WG-ESR-10.

Strong balanced construction withstands 200 lbs. top rail pressure. Counterbalanced gas cylinders allow easy lifting and safe gate operation. EdgeGard™ Gate top rails are 42" high (above floor level) when closed. Requires minimal floor space and is easily assembled and installed (appropriate anchors are required.) Meets the OSHA 1910.23 load force protection requirement. Includes a one-year warranty.


COMPARE
ITEM DESCRIPTION TYPE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.89.148:24