Connect-All Strap Kits

Connect-All Strap Kits

Connect-All Strap Kits

The Connect-ALL is made with a flexible strap that will fit around any shape bollard, pole, or post. Each Connect-ALL has two slide hooks that can be positioned 180 degrees apart to form a straight line or 90 degrees apart to create a corner. Use to connect 2" plastic chain to Bollards, Delineators, Post and more. Fits up to 11" diameter objects. Strap is thermoplastic elastomer. Available as Connect-All Strap only or Connect-All Strap kits that include straps and plastic chain.


DESCRIPTION
  • DESCRIPTION
LENGTH"
  • LENGTH"
LENGTH'
  • LENGTH'
COMPARE
DESCRIPTION LENGTH" LENGTH' MFG PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.199.43:64