Facility Warning Posts

Facility Warning Posts

Facility Warning Posts With Base, Ball Top And C-Hooks For Chain Placement.

Facility Warning Posts measure 41"H” x 3"” diameter. Base is hollow, but can be filled with sand, gravel or water for added weight and stability. Sold 4 per case. Plastic Chains are hung between posts to create temporary barriers. Chains are made from lightweight polyethylene. Designed to prevent chain kinking. Chain links are available in 1-1/2”" and 2" sizes”. Sold in 100 foot chains. Connecting Hooks are used to attach two chains without a post. S-Hooks and C-Hooks attach and detach easily. Connecting Links provide a more permanent connection. Sign Adapters turn warning posts into sign holders. Adapter fits into the top of warning posts and accommodates signs up to 3/16"” thick. Adapter measures 1"” x 5-1/2”"


H"
  • H"
COLOR
  • COLOR
PKG QTY
  • PKG QTY
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE POSTS AND CHAINS LINKS
H" COLOR PKG QTY IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.94.15:60