Safety Sign & Chain Kits

Safety Sign & Chain Kits

Safety Sign & Chain Kits

Create an effective visual barrier between metal door frames or that are 36" , 72" or 12' wide. The kit contains one 8" X 8" CLOSED or WET FLOOR sign and comes with 2" yellow plastic chain in 36", 72" or 12" lengths and 2 Magnet Ring/Carabiners. Plastic sign and chain contain UV Inhibitors to prevent fading or becoming brittle when used outdoors. Can also be used at check-out registers. Made in USA.


DESCRIPTION
  • DESCRIPTION
SIGN LEGEND
  • SIGN LEGEND
LENGTH "
  • LENGTH "
LENGTH FT.
  • LENGTH FT.
MNF PART #
  • MNF PART #
COMPARE
DESCRIPTION SIGN LEGEND LENGTH " LENGTH FT. MNF PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.226.185:68