Haws® Combination Units Are Ideal For Work Sites, Industrial Areas And Warehouses.
Haws® Barrier-Free Wall-Mounted units are fully recessed combination shower, Eye/Face Wash with Drain Pan. Barrier-free combination shower and eye/face wash includes an AXION MSR™ eye/face wash head feature for added capabilities. Inverted directional laminar flow achieves zero vertical velocity. AXION MSR™ has a stainless steel showerhead with flow control, a fully recessed wall mounted 18 Gauge, Type 304 stainless steel deep-drawn cabinet, wheel chair accessibility, and polished chrome-plated brass pull-down valve with easy access in-line strainer. Brass pipe and fittings, drain pan, daylight drain and front-access maintenance panel ensure optimum performance. Universal sign, 1" NPT(F) inlet and 2" NPT(F) drain. Operating pressure is 30-90 PSI. Available as Combination Unit and Spray Unitwith plumbing required for Floor Mount, Wall mount and Wall Mount plus Floor Drain Colors are Silver, Green/Silver, Silver and White
Haws® Combination Units Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.