Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,881 Items)
Sub Category
Cabinets-Flammable (739)
Remove
Global Flammable Cabinets
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Capacity Gallons
30 (4)
45 (3)
60 (3)
90 (3)
22 (2)
  More...
Brand
Jamco (24)
Sandusky (1)
Our Price
Under $37.00 (3)
$63.00 - $80.00 (3)
$400.00 - $450.00 (4)
$500.00 - $600.00 (6)
$600.00 - $700.00 (4)
$750.00 - $800.00 (3)
$800.00 - $850.00 (2)
Over $1,139.00 (1)





Global Flammable Cabinets
Global Flammable Cabinets All Welded, Double Walled Steel Of These Flammable Safety Cabinets Add Strength While The 18 Gauge Cabinet With 14 Gauge Doors Offer Superior Fire Protection.

Global flammable cabinets meet or exceed the NFPA Flammable Liquid Storage Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. Double walled steel features 1-1/2" insulating air space. Dual 2" air vents can connect to an exhaust system to maintain safe temperatures. Safety storage cabinets include a built-in grounding connector and leveling feet. 350 lb. capacity galvanized steel shelves adjust easily on 2-1/2" centers.

Flammable cabinet base has a spill-proof door sill. Doors feature a self latching mechanism that engages 3-point locking without handle rotation. Highly visible trilingual warning sign on door helps warn personnel about possible danger. 4" hinges with sturdy brass hinge pins on each door provides extra strength and security. Flush, paddle handle protects passersby from accidental catching or banging. Flammable safety cabinets have a yellow powder coat finish and radius edges for safety. 12 Year Limited Warranty.

Flammable Cabinets available in 3 door styles:
Manual Close Doors will not close automatically
Self Close Double Doors automatically close only when fusible link melts at 165°F
Self Close Bi-fold Doors close automatically during normal use and at 165°F Self close flammable cabinets feature self-indexing doors that close in sequence to ensure tight closure and a recessed self-close mechanism that allows access to top shelf.

Model 116053 has Chrome lever handle and piano hinge.


Global Flammable Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
OVERALL DIMENSIONS ADDITIONAL SHELVES
GAL. CAPACITY W" D" H" ADJ. SHELVES DOOR TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
223418351Manual Close
WB237774 $405.00  
WB237792 $31.95
223418351Self Close
WB237778 $555.00  
WB237792 $31.95
283418442Manual Close
WB237775 $445.00  
WB237792 $31.95
283418442Self Close
WB237779 $592.00  
WB237792 $31.95
304318441Manul Close
WB270238 $405.00  N/AN/AN/A
304318441Manual Close
WB116053 $415.00  
WBB592324 $31.95
304318441Manual Close Bi-Fold
WB237284 $569.00  
WB237295 $36.95
304318441Self Close
WB237285 $572.00  
WB237295 $36.95
443418653Manual Close
WB237776 $595.00  
WB237792 $31.95
443418653Self Close
WB237780 $689.00  
WB237792 $31.95
454318652Manual Close
WB237286 $535.00  
WB237295 $36.95
454318652Manual Close Bi-Fold
WB237287 $645.00  
WB237295 $36.95
454318652Self Close
WB237288 $645.00  
WB237295 $36.95
603434652Manual Close
WB237289 $679.00  
WB237297 $63.95
603434652Self Close
WB237291 $769.00  
WB237297 $63.95
603434652Manual Close Bi-Fold
WB237290 $769.00  
WB237297 $63.95
904334652Manual Close
WB237292 $769.00  
WB237298 $76.95
904334652Manual Close Bi-Fold
WB237293 $849.00  
WB237298 $76.95
904334652Self Close
WB237294 $849.00  
WB237298 $76.95
1205934652Manual Close
WB237777 $1,139.00  
WB237793 $79.95
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
(80)