Flammable Pesticide Storage Cabinets Seal In Gases And Keep Out Flames With UL-Tested Door Seal Technology.
During normal use the spring-loaded doors close and latch automatically for safe flammable liquid storage. The adjustable shelves on these chemical storage cabinets have a 350 lb. capacity. Fixed shelves have an 800 lb. capacity. Durable 12 gauge legs raise these pesticide storage cabinets from the floor to reduce contact with corrosives. Cabinet legs also allow these hazardous chemical storage units to be moved with a pallet jack or forklift. Complies with OSHA and NFPA. Green finish.
Pesticide Cabinets - Self Close Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.