Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horizon Mfg. Glove Racks

Horizon Mfg. Glove Racks

Horizon Manufacturing Glove And Equipment Racks Are Used For Storage And Organization Of Workers' Gloves, Hard Hats, Coats, Rainwear And More.

Horizon Manufacturing Glove And Equipment Racks are made of Stainless Steel or PVC Coated Steel for long lasting durability and dependability. Various types of racks designed to mount on wall and keep gloves and other worker equipment organized and separated. 2 or 4 Pair Glove Racks are 14 inches in height and various widths and lengths. 4 Pair Glove and Hat Rack measures 22-1/4 in. L x 7-1/4 in. W x 20-3/4 in. H and has shelf for hard hats and hooks for coats and other equipment. 6 Hook Coat Rack measures 31-3/4 in. L x 3-1/2 in. W x 8 in. H and is used for convenient storage of coats and rainwear. Personal Protect Equipment Storage Racks measure 7-1/2 inches long, 22 inches wide and 20 and 22 inches in height and include racks, hooks and shelves for holding gloves, hard hats, ear-muffs, coats, rainwear and other equipment. Mount Anywhere Glove Dryer that can be conveniently attached to car console, wall or other area for holding single pair of gloves also available.


DESCRIPTION
  • DESCRIPTION
MATERIAL(S)
  • MATERIAL(S)
L"
  • L"
W"
  • W"
COMPARE DIMENSIONS
DESCRIPTION MATERIAL(S) L" W" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.230.51:27