Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,529 Items)
Sub Category
Ceiling Electric (150)
Remove
Commercial Ceiling Heaters
Remove
Narrow Your Results By:
Our Price
Under $48.00 (2)
$54.00 - $64.00 (2)
$298.00 - $299.00 (1)
$323.00 - $324.00 (1)
$339.00 - $340.00 (4)
$382.00 - $383.00 (2)
$383.00 - $384.00 (2)
Over $425.00 (1)





Commercial Ceiling Heaters
Commercial Ceiling Heaters Heavy-duty ceiling heaters have a white powder coated 18 gauge steel grill. These commercial heaters feature a steel block fin element and an automatic reset thermal limit that de-energizes heaters if over-heating occurs. The fan purge circuit requires 4-wire supply when an Optional Remote Wall Thermostat is used (not included). Vane axial fan blade on Heaters with 1500W - 4000W feature 700 RPM motor with 175 CFM; 4800W Heaters have 900 RPM single phase motor with 200 CFM. Ceiling heaters include an easy-to-use disconnect switch. Ceiling heaters measure 14-3/16"W x 4”D x 19-15/16"H approx. Grill measures 15-3/8"W x 20-1/8"H. UL approved. 1 Year Limited Warranty.


Commercial Ceiling Heaters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
WATTS BTU VOLTS AMPS IMAGE MODEL QTY PRICE
1500512012012.5
WBB46065$323.95
200068262777.2
WBB46061$339.95
2000 / 15006826 / 5120240 / 2088.3 / 7.2
WBB46057$298.95
30001020027710.8
WBB46062$383.95
3000 / 230010200 / 7679240 / 20812.5 / 10.8
WBB46058$339.95
40001360027714.4
WBB46063$383.95
4000 / 300013600 / 10200240 / 20816.8 / 14.4
WBB46059$339.95
40001360020819.2
WBB46055$339.95
48001638224020
WBB46060$382.95
48001638220823.1
WBB46056$382.95
48001638227717.3
WBB46064$425.95

Add Items To Cart

 May We Suggest
Surface Mount Adapter For Commercial Ceiling Heater 2x2 T-Bar Mounting Kit TPI Factory Installed Additional Back Can BOX3310 TPI Factory Installed Single Pole Thermostat T
Surface Mount Adapter For Commercial Ceiling Heater 2x2 T-Bar Mounting Kit TPI Factory Installed Additional Back Can BOX3310 TPI Factory Installed Single Pole Thermostat T
TPI Surface Mount Adapter For Commercial Ceiling Heater 3380EX33R - White TPI T-Bar Mounting Kit TB3380 - White Powder Coat TPI Factory Installed Additional Back Can BOX3310 TPI Factory Installed Single Pole Thermostat T
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(54)