Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Outdoor


(946 Items)
Sub Category
Flood Lighting (302)
Remove
General Purpose Flood Lights
Remove
Narrow Your Results By:
Brand
NEPTUN (6)
Stonco (28)
Our Price
Under $200.00 (6)
$200.00 - $300.00 (6)
$300.00 - $400.00 (7)
$400.00 - $500.00 (5)
$500.00 - $600.00 (6)
Over $600.00 (4)





General Purpose Flood Lights
General Purpose Flood Lights GP Flood Lights Combine Architectural Design With On-Site Versatility And Are Designed For General Purpose Floodlighting Applications.

Applications include security, roadway, area, accent, facade, recreational fields, flagpole and sign lighting. Reflectors include general purpose, spot and cut-off optics for control of light trespass. IP65 Rated for extra protection against water, dust and debris. One-piece die cast aluminum door with clear tempered glass lens is hinged to the die cast aluminum housing for easy maintenance. Extruded silicone rubber gasket for long life. Integral heat sink ensures cool operation. Lens screws are secured with captive stainless steel fasteners. Duraplex II dark bronze polyester powder finish. 1/2" arm with serrated teeth lock arm mount unit into position for walls and ground/flood mounting. Unit can be aimed above or below horizontal. Available with vandal shields, wire guards and glare shields.


General Purpose Flood Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS MANUFACTURERS
BRAND LAMP VOLTAGE LENGTH WIDTH HEIGHT COLOR PART NO. IMAGE MODEL QTY PRICE
NEPTUNInductionDK BRONZE39400-UNV-SF
WBB561899$678.00
NEPTUNInductionDK BRONZE38150-UNV-SF
WBB561898$512.00
NEPTUNInductionDK BRONZE37500-UNV-SA6
WBB561901$691.00
NEPTUNInductionDK BRONZE16200-UNV-SA6
WBB561900$552.00
NEPTUNInductionALUMINUM20050-UNV
WBB561891$243.95
NEPTUNInductionALUMINUM20080-UNV
WBB561892$274.95
StoncoPulse Start MH120-277147-3/720-1/2Bronze Duraplexii Polyester PowderGP4T320PMAL-8
WBB181554$375.95
StoncoProbe Start MH120-277147-3/722-1/3Bronze Duraplexii Polyester PowderGP4S250MAL-8
WBB181552$385.95
StoncoPulse Start MH120-277147-3/722-1/3Bronze Duraplexii Polyester PowderGP4S200PMAL-8
WBB181553$420.95
StoncoPulse Start MH120 / 2779613Bronze Duraplexii Polyester PowderGP2A100PMAL-6
WBB181677$170.95
StoncoPulse Start MH120-277146-1/519Bronze Duraplexii Polyester PowderGP3S320PMAL-8
WBB181749$355.95
StoncoPulse Start MH120-277146-1/516-2/3Bronze Duraplexii Polyester PowderGP3T320PMAL-8
WBB181748$316.95
StoncoHPS120-277147-3/722-1/3Bronze Duraplexii Polyester PowderGP4S250LXL-8
WBB181751$402.95
StoncoHPS120-277147-3/720-1/2Bronze Duraplexii Polyester PowderGP4T250LXL-8
WBB181750$323.95
StoncoPulse Start MH120-277147-3/720-1/2Bronze Duraplexii Polyester PowderGP4T200PMAL-8
WBB181551$366.95
StoncoHPS120-277147-3/722-1/3Bronze Duraplexii Polyester PowderGP4S400LXL-8
WBB181550$402.95
StoncoMetal Halide120-277221228Bronze Duraplexii Polyester PowderGP5T1000MAL-8
WBB181603$529.00
StoncoHPS120-277147-3/720-1/2Bronze Duraplexii Polyester PowderGP4T400LXL-8
WBB181752$348.95
StoncoMetal Halide120-277221228Bronze Duraplexii Polyester PowderGP5S1000MAL-8
WBB181602$582.00
StoncoHPS120-277146-1/519Bronze Duraplexii Polyester PowderGP3S400LXL-8
WBB181710$277.95
StoncoHPS120-277146-1/519Bronze Duraplexii Polyester PowderGP3S250LXL-8
WBB181708$277.95
StoncoMetal Halide120-277221228Bronze Duraplexii Polyester PowderGP5S1500MAL-8
WBB181591$672.00
StoncoHPS120-277146-1/516-2/3Bronze Duraplexii Polyester PowderGP3T400LXL-8
WBB181709$254.95
StoncoHPS120-277146-1/516-2/3Bronze Duraplexii Polyester PowderGP3T250LXL-8
WBB181707$260.95
StoncoHPS1209613Bronze Duraplexii Polyester PowderGP2A150NLXL-1
WBB181704$129.95
StoncoHPS120-277221228Bronze Duraplexii Polyester PowderGP5S1000LXL-8
WBB181581$573.00
StoncoHPS1209613Bronze Duraplexii Polyester PowderGP2A70NLXL-1
WBB181719$129.95
StoncoHPS120-277221228Bronze Duraplexii Polyester PowderGP5T1000LXL-8
WBB181580$565.00
StoncoPulse Start MH120 / 2779613Bronze Duraplexii Polyester PowderGP2A150PMAL-6
WBB181718$170.95
StoncoMetal Halide120-277221228Bronze Duraplexii Polyester PowderGP5T1500MAL-8
WBB181582$618.00
StoncoPulse Start MH120-277147-3/722-1/3Bronze Duraplexii Polyester PowderGP4S320PMAL-8
WBB181579$429.95
StoncoPulse Start MH120 / 2779613Bronze Duraplexii Polyester PowderGP2A70PMAL-6
WBB181721$170.95
StoncoHPS1209613Bronze Duraplexii Polyester PowderGP2A100NLXL-1
WBB181720$126.95
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
(82)