Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bio-Medical Barbed Reduction Elbows

Bio-Medical Barbed Reduction Elbows

Reduction Elbow Fittings Are Used For Hand Fitting Water, Coolant, Fuel, Lubricant, Chemical Or Other Liquid Lines Or Tubing Of Two Different Sizes.

Reduction Elbow Fittings are solidly made for long lasting durability and dependability. Choose from fittings constructed of various rated materials depending on particular liquid or chemical in use or environment. For Natural, Automotive or Industrial applications. Black Nylon (BN), Glass Filled Black Nylon (GFBN) and High Density Polyethylene (HDPE) have temperature range of -50°F to 275°F (135°C) and 150 psi at 70°F. Medical Nylon (MN), White Nylon (WN) and Natural Kynar (NK) with temperature range of -50°F to 275°F (135°C) and 125 psi at 70°F. Gray Kynar (PVDF) has temperature range of -80°F to 226°F (108°C) and 260 psi at 70°F. Non-Animal Derived Polypropylene (PP) and White Polypropylene (WP) have temperature range of -9°F to 150°F (66°C) and 125 psi at 70°F. Hose Barb sizes range from 1/16 to 1/2 inch in diameter.


MATERIAL
  • MATERIAL
COLOR
  • COLOR
HOSE BARB
  • HOSE BARB
HOSE BARB 2
  • HOSE BARB 2
SIZE
  • SIZE
SIZE 2
  • SIZE 2
COMPARE
MATERIAL COLOR HOSE BARB HOSE BARB 2 SIZE SIZE 2 IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.68:27