Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Draft Inducer & Blower (67)
Remove
3.3 Inch Diameter Permanent Split Capacitor Draft Inducer Motors
Remove
Narrow Your Results By:
Brand
A.O. Smith (6)
Fasco (5)
Our Price
Under $140.00 (2)
$140.00 - $150.00 (2)
$190.00 - $195.00 (1)
$200.00 - $205.00 (2)
$205.00 - $210.00 (1)
$230.00 - $235.00 (1)
$240.00 - $245.00 (1)
Over $260.00 (1)





3.3 Inch Diameter Permanent Split Capacitor Draft Inducer Motors
3.3 Inch Diameter Permanent Split Capacitor Draft Inducer Motors 3.3 Inch Diameter Permanent Split Capacitor Draft Inducer Motors Are Ideal For A Variety Of Commercial And Industrial Power Applications.

Permanent Split Capacitor Draft Inducer Motors offer long life with low maintenance. Single speed, single phase operation with open enclosure. Automatic overload protection helps prevent overheating for long life. Ball bearing type motors. 60HZ. Rotation is determined by viewing the shaft end. Available in Reversible, Clockwise and Counter Clockwise rotation, 1/8, 1/9, 1/10, 1/12, 1/15/ 1/16 and 1/20 horsepower and various voltage and RPM ratings.

"

3.3 Inch Diameter Permanent Split Capacitor Draft Inducer Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS ROTATION SHAFT" LENGTH LESS SHAFT" BEARINGS IMAGE MODEL QTY 1 - 5 6 +
A.O. Smith3711/8208 - 2303000.89Reversible1/4 x 3-3/46-1/2Ball
WBB186607$208.95$199.95
A.O. Smith7781/16208 - 2303450.41CWSE1/4 x 3-3/46Ball
WBB186605$149.95$142.95
A.O. Smith3741/811530001.8Reversible1/4 x 3-3/46-1/2Ball
WBB186645$201.95$191.95
A.O. Smith95251/124603400.3CCWSE1/4 x 2-1/27Ball
WBB186647$240.95$229.95
A.O. Smith4331/20115 / 208 - 2301550.71 / .38Reversible1/4 x 4-1/46-3/8Ball
WBB186646$262.95$250.95
A.O. Smith95261/104603400.3CCWSE3/8 x 8-3/47-1/8Ball
WBB186648$232.95$221.95
FascoD11781/15208 - 2303450.45CW1/4 x 2-3/46-3/4Ball
WBB186606$123.95$117.95
FascoD11841/164603450.3CCW5/16 x 3-1/34-3/4Ball
WBB186649$141.95$134.95
FascoD11861/164603450.3CCW5/16 x 3-1/34-3/4Ball
WBB186651$137.95$131.95
FascoD4121/92303000.7Reversible1/4 x 3-3/46-5/8Ball
WBB186650$200.95$190.95
FascoD4101/1011530001.5Reversible1/4 x 3-3/47-1/8Ball
WBB186652$192.95$183.95
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
(76)