WASP® ADA Access Ramp Kits

WASP® ADA Access Ramp Kits

Yellow Jacket WASP® ADA Access Ramp Kits Are Designed For Use With Cable Protector Systems To Provide Safe Access For Pedestrians, Carts, Wheelchairs And Forklifts.

Yellow Jacket WASP® ADA Access Ramp Kits are made of high strength urethane for long lasting durability. Features Hipersnap® locking devices that connect to the center section for added strength and stability. BarrierFree AMS® access reduces trip hazards by eliminating side rails and completely enclosing all connectors for added safety. Expandable design for enhanced reliability. Fully ADA-compatible for added reliability. Highly visible and slip-resistant for greater protection. Weight capacities are 14,210 or 16,300 lbs/tire. Available in a variety of configurations. 48 inch Length x 40 inch Width. Heights vary per model.


COMPARE
DESCRIPTION L " W " H " CAPACITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.147.79:21