Packard® Crankcase Heaters

Packard® Crankcase Heaters

Packard® Crankcase Heaters Are Used For Use In Compressors To Prevent Condensation And Keep Refrigerants And Crankcase Oils Separate.

Crankcase heaters are made with a corrosion-resistant exterior for lasting durability. Highly efficient heat transmission and low wattage provide nominal power consumption. High-temperature silicone rubber element and VW-1 insolated lead wires rated for 150°C (302°F). Voltages through 600 VAC. Wattage for each model matches compressor requirements. Completely moisture-proof. Quick and easy installation. UL recognized.


COMPARE
GIRTH PRICE EACH
PART NUMBER VOLTS WATTS FOR USE WITH MIN" MAX" SHAPE IMAGE MODEL QTY EACH
WBB238347
WBB238358
WBB238471
WBB238394
WBB238361
WBB238340
WBB238409
WBB238327
WBB238362
WBB238425
WBB238431
WBB238491
WBB238459
WBB238525
WBB238395
WBB238432
WBB238426
WBB238460
WBB238427
WBB238341
WBB238348
WBB238359
WBB238373
WBB238492
WBB238396
WBB238493
WBB238363
WBB238364
WBB238374
WBB238428
WBB238462
WBB238342
WBB238429
WBB245468
WBB238397
WBB238440
WBB238461
WBB238494
WBB238343
WBB238527
WBB238495
WBB238391
WBB238344
WBB238530
WBB238529
WBB238464
WBB238465
WBB238345
WBB238392
WBB238496
WBB238497
WBB238408
WBB238463
WBB238346
WBB238430
WBB238458
WBB238507
WBB238528
WBB238393
WBB238508
WBB238526
WBB238360

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.