Miller Titan ReadyRoofer® Fall Protection System, BRFK50-Z7/50FT

Rollover image to zoom in

Click image to enlarge

Miller Titan ReadyRoofer® Fall Protection System, BRFK50-Z7/50FT

Item #: WBB313253

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $220.84 Save up to 9%
Price: $ 199.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Titan ReadyRoofer® Fall Protection System, BRFK50-Z7/50FT

Titan ReadyRoofer® Fall Protection System includes A fully-adjustable, non-stretch harness with mating buckle leg straps (T4000/UAK). Versatile, reusable roof anchor with attachment D-ring (RA15-1/) easily installs on steep-pitched or flat-surface roofs. Compact trailing rope grab (8173/U) is made of durable, corrosion-resistant, stainless steel, attaches anywhere on the lifeline, is lightweight, easy-to-use for hands-free operation. Shock-Absorbing Lanyard (T6111/3FTAF), 3-ft. polyester web lanyard with integral shock absorber and two locking snap hooks. High-Strength Rope Lifeline (300L), 50-ft. of 5/8-in. diamter polyester/polypropylene rope with loop and locking snap hook. Waterproof container ideal for equipment storage.

  • Fully adjustable, polyester webbing harness with mating buckles throughout for all day comfort and dependability
  • Versatile, reusable roof anchor with attachment D-ring
  • Compact trailing rope grab
  • 3-foot (.9m) polyester web lanyard with integral shock absorber and two locking snap hooks
  • High-strength rope lifeline
  • Water-proof container

Product Specifications

    • LENGTH INCHES50-ft.
    • COLOR FINISHVaries
    • BRANDMiller®
    • MANUFACTURERS PART NUMBERBRFK50-Z7/50FT
    • MATERIAL(S)Polyester Web
    • SIZEOne Size
    • TYPERoofer's Kit
    • LINE LENGTH50.0 ft
    • WEIGHT CAPACITY310 lbs
    • TENSILE STRENGTH5000-lbs.
    • APPROVALMeets applicable OSHA, ANSI, and CSA requirements
    • HARDWARESteel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!