Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Evolve™ Universal Fit Full Body Harness W/D-Ring, Mating Buckle Legs, 310 lbs Capacity

Rollover image to zoom in

Click image to enlarge

Evolve™ Universal Fit Full Body Harness W/D-Ring, Mating Buckle Legs, 310 lbs Capacity

Item #: WBB1622188

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
Evolve™ Universal Fit Full Body Harness W/D-Ring, Mating Buckle Legs, 310 lbs Capacity

Evolve™ Full Body Harness. All of our harnesses come standard with 5 points of adjustment for a superior fit and maximized comfort, dual lanyard keepers to store lanyards when not in use, dual fall indicators for faster inspection, and plastic roller wear pads that reduce wear on the webbing material. Our harnesses are made with high quality, durable materials that take worker comfort into consideration.

Features:
  • Single Back D-Ring
  • Dual Lanyard Keepers
  • Dual Fall Indicators
  • Mating Buckle Legs

Product Specifications

    • COLOR FINISHBlue
    • BRANDRigid Lifelines®
    • CONSTRUCTIONHigh Tenacity Polyester Webbing
    • DESCRIPTIONUniversal Fit Full Body Harness with D-Ring
    • MANUFACTURERS PART NUMBERRL-15502D
    • MATERIAL(S)Steel, Polyester
    • SIZEOne Size
    • STYLEFull Body Harness
    • TYPEWork Positioning
    • WEIGHT LBS3.17
    • WEIGHT CAPACITY310 lbs
    • BELTNo
    • LEG CONNECTION TYPEQuick Connect
    • D-RING1
    • WEBBINGPolyester
    • CHEST STRAP BUCKLEMating
    • LEG STRAP BUCKLEMating
    • SIDE D RINGNo
    • BACK D RINGYes
    • APPLICATIONConstruction, General Industry
    • FRONT D RINGNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!