Guardian Fall Retracting Lifelines

Guardian Fall Retracting Lifelines

Guardian Fall Retracting Lifelines Provide Fall Protection For Construction, Industrial And Commercial Environments.

Guardian Fall Retracting Lifelines have galvanized steel or polyester/nylon cables to provide long lasting durability. Lifelines include quick-action braking system for unit stability and user safety. Features swivel tops and snap hooks. Connection types are Aluminum Rebar Hook, Aluminum Snap Hook, Steel Rebar Hook and Steel Snap Hook. Hook openings are 7/8" or 2-3/4". Lengths range from 6' - 50'. 1 or 2 legs. Color finishes are corrosion resistant. ANSI and OSHA approved.


CABLE MATERIAL
  • CABLE MATERIAL
LENGTH '
  • LENGTH '
HOOK OPENING
  • HOOK OPENING
CONNECTION TYPE
  • CONNECTION TYPE
NUMBER OF LEGS
  • NUMBER OF LEGS
COMPARE
MNF PART # DESCRIPTION CABLE MATERIAL LENGTH ' HOOK OPENING CONNECTION TYPE NUMBER OF LEGS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:25