Confined Space Pulleys

Confined Space Pulleys

Confined Space Pulleys Route Mechanical Device Lifelines For Fall Protection In Confined Space Rescue Systems.

Confined Space Pulleys are made of corrosion resistant steel, zinc plated steel and aluminum to provide long lasting durability and safe outdoor use that withstands elements. Easily bolts to tripod leg for optimum set up and opertation. Offers non-abrasive smooth operation and positions lifeline over the confined space entrance for efficient retrieval of victim. Slim design hugs tripod leg allowing user to attach. Versatile device fits most confined space entry/retrieval winch and 3-way self retracting lifeline cable and rope for added flexibility. Available styles include Snatch Block Pulleys, Leg Mount Pulleys, Partner Pulleys, Minder Prusik Minding Pulley, Twin Prusik Minding Pulley, Rescue Pulley and more. Weight capacities are 310 lbs, 350 lbs, 420 lbs and 5000 lbs.


BRAND
  • BRAND
WEIGHT CAPACTIY
  • WEIGHT CAPACTIY
COMPARE
BRAND DESCRIPTION WEIGHT CAPACTIY MATERIAL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.20.115.174:68