VersaMATS® Ground Protection Mats

VersaMATS® Ground Protection Mats

VersaMATS® Ground Protection Mats Are Used For Applications Including Construction, Maintenance, Landscaping And More.

VersaMATS® ground protection mats are made of polyethylene for long lasting durability and dependability. Mats provide slip-resistance for pedestrian safety. Cleat design allows added traction for vehicle stability. Units feature Turn-A-Links allowing mats to be combined for application and dimension versatility. Type is Medium to Heavy Duty. Available styles include Ground Protection Mat, Ground Protection Mat Kit and Wedge Turn Protection Mat. Surface textures are Cleat Design and Cleat Design One Side/Smooth One Side. Load capacity is 240,000 lbs. Package quantity is 1. Color finishes are Black, Clear and White. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
L'
  • L'
W'
  • W'
COLOR FINISH
  • COLOR FINISH
SURFACE TEXTURE
  • SURFACE TEXTURE
COMPARE DIMENSIONS
MFG # DESCRIPTION L' W' COLOR FINISH SURFACE TEXTURE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.86.177:62