Federal Signal UTM Universal tone module

Rollover image to zoom in

Click image to enlarge

Federal Signal UTM Universal tone module

Item #: WBB171195

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $102.68
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Federal Signal UTM Universal tone module - UTM

Federal Signal's Universal Tone Module (UTM) is a microcontrollerbased tone generator capable of producing 32 different tones. The UTM is the key component of a SelecTone® System or a single SelecTone device. Tone selection is made by setting five DIP switches. Housed in a plastic cover impregnated with stainless steel fibers, the circuitry is shielded from RFI (radio frequency interference) and EMI (electro-magnetic interference). The edge connector allows for quick and simple installation. The UTM can be substituted for any of the 13 SelecTone Tone Modules (TM Series). In addition to working with the entire SelecTone® line of speaker/amplifier products, the Model UTM is compatible with the EM3 Extension Module, 300VSC-1 Command Unit, 300VSC-1044SB Command Unit, 300SCW-1 Command Unit and 300SSC Supervised Command Unit. Federal Signal's UTM provides crisp, clear digital signals easily distinguished from the ambient noise of commercial, institutional and industrial environments. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES2-1/4
    • HEIGHT INCHES5/6
    • MANUFACTURERS PART NUMBERUTM
    • PACKAGE QUANTITY1
    • BRANDFederal Signal
    • LED COLORSBlack
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very necessary component to making signal function

Your review: Good product, although it would have been nice if it was made MORE CLEAR on your site that this is an absolutely vital part of making the federal signaling device make noise. I read the description of the signaling device, but did not realize that also purchasing this UTM was the ONLY way of getting noise to come through the signal. Had to order the UTM last minute and rush delivery. Lead time is crazy long on this product even when you select overnight shipping as it comes from manufacturer. However, thanks to helpful staff at both Global Industrial and the Federal Signal company, product was received quicker than the usual lead time and it worked out OK.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:46