EMI™ Security Systems

EMI™ Security Systems

EMI™ Security Systems Provide Additional Indoor Or Outdoor Security Surveillance To Offices, Warehouses, Schools, Industrial Complexes And More.

EMI™ Security Systems are made with a weather resistant polymer plastic housing for long lasting durability. Patented "Quick Mount" camera tray provides easy installation and maintenance. Cover opens 180 degrees to the side to provide convenient parts tray. Lightweight and vandal resistant design allows anywhere installation. E-coated rust-resistant mounts and rust proof stainless steel hardware provides outdoor installation. Styles are Magnum® Housing Combo Pack, Magnum® Housing with Cable Pack, Magnum® Housing with Heater, Mini Magnum® Housing Combo Pack. Mini Magnum® Housing with Cable Mount, and Mini Magnum® Housing with Heater. Widths are 6-1/4" and 6-1/2". Depths are 11-3/4" and 17-11/16". Heights are 9-9/16" and 5-3/4". Mount types are Cable Pass Wall Mount and Wall, Pole or Ceiling Mount.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
D"
  • D"
H"
  • H"
MOUNT TYPE
  • MOUNT TYPE
COMPARE DIMENSIONS
DESCRIPTION W" D" H" MOUNT TYPE VOLTAGE IMAGE MODEL QTY PRICE