Enpac® Stinger Yellow Jacket™ Containment Berm

Enpac® Stinger Yellow Jacket™ Containment Berm

Enpac® Stinger Yellow Jacket™ Containment Berm Prevent Spills from Occurring.

Enpac® Stinger Yellow Jacket™ Containment Berm is made of vinyl-coated polyester to provide long lasting durability. Superior materials are chemical resistant and stands up to corrosive battery acid. Berms can serve as an addition to any Spill Kit Stop storing truck, automobile, and small forklift batteries on the ground or wooden pallets. Polyethylene Grates (sold separately) are removable for easy access to sump. Berm folds easily for compact storage and transport. Unique snap-up support stays create sturdy sidewall when unit is opened. Excellent for decontamination applications. (Cold rated to -30°F/-34°C.) Gallon capacities range from 80-501. Available lengths are 4', 6', 8' and 10'. Widths are 4', 6', 8' and 10'. Color is Yellow.


L'
  • L'
W'
  • W'
GALLONS
  • GALLONS
COMPARE CAPACITY
TYPE L' W' H" GALLONS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:66