Ultra Berm Builder

Ultra Berm Builder

Ultra Berm Builder Is Used For Building Barriers Around Machinery Or Equipment.

Ultra Berm Builders have a vinyl covering that resists oils, coolants and most chemicals, and provides long lasting durability. Component system provides flexibility to create a semi-permanent, high-visibility custom barrier around machinery or equipment that is permanently mounted or cannot easily be moved or whever a berm wall is needed. Easy to use. Cut to length and secure to floor with included sealant, then seal seams with vinyl adhesive, providing economical containment for leaks and spills around machinery and equipment and eliminating need to build expensive cement or angle iron curbs. High-visibility yellow color draws attention to barrier for increased safety. Easy removal with flat-bladed shovel. Available types are Berm Builder 10" Connecting Collar, Berm Builder 15" Straight Section, Berm Builder Corner and Berm Builder Kit. Sizes vary per model.


TYPE
  • TYPE
L'
  • L'
COMPARE
TYPE L' W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.232.42:60