Ultra-Containment Berm® Foam Wall Models

Ultra-Containment Berm® Foam Wall Models

Ultra-Containment Berm® Foam Wall Models are used for Equipment Maintenance and Portable Drum Containment.

Ultra-Containment Berm® Foam Wall Models are made of copolymer 2000 and chemical resistant material to provide long lasting durability. Berm captures nuisance leaks and spills from vehicles, oily equipment, tanks, and drums. Low, 4" sidewall contains spills and keeps plant floors soil free from contamination. (2" wall height also available.) No set-up required - simply unfold for quick deployment. Folded units require minimal storage space. Foam Wall style has gallon capacities ranging from 59-2692. Lengths range from 6'-72''. Widths range from 4'-15'. Meets SPCC and EPA Container Storage Regulations 40 CFR 264.175. Custom sizes and sidewall height available.


L'
  • L'
W'
  • W'
GALLONS
  • GALLONS
COMPARE CAPACITY
TYPE L' W' H" GALLONS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:25