UltraTech® Ultra-Safe Connect

UltraTech® Ultra-Safe Connect

UltraTech® Ultra-Safe Connect Provide Containment for Trucks Off-Loading Fluids.

UltraTech® Ultra-Safe Connect are made of polyethylene to provide long lasting durability. Ultra-Safe Connect is designed to be left in place. Hoses connect through the bulkhead fitting in the back of the unit. Leaks and drips are captured by the 3 gallon sump. Drain plug with shutoff valve provides draining, cleaning and maintenance. Polyethylene construction will not rust or corrode. Lockable for added security. Gallon capacity is 3 Width is 20'. Length is 15". Helps comply with Spill Prevention, Control and Countermeasure (SPCC) regulations. Does not provide any spill protection at the connection point at the other end of the hose.


COMPARE CAPACITY
TYPE STYLE L" W' GALLONS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.205.242:46