Elvex® Pacaya Foam Lined Safety Glasses, Clear A/F Lens, Black Frame- Pkg Qty 10 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

Elvex® Pacaya Foam Lined Safety Glasses, Clear A/F Lens, Black Frame- Pkg Qty 10 - Pkg Qty 10

Item #: WBB2214396

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.25 each

Sold in packages of 10

Price: $102.50
Product Information
Customer Review
Product Q&A
Elvex® Pacaya Foam Lined Safety Glasses, Clear A/F Lens, Black Frame- Pkg Qty 10

Foam Lined Spectacle Clear PC Lens with LYVIZ™ Coating. Oil or Paint residue don’t stand a chance against the superior coating found on the Elvex Pacaya. Treated with a special LYVIZ coating, the Pacaya has been made to resist common substances found in the workplace that cause non-compliance among employees. The dual-ventilation ports around the lens and large side temple ports allow air circulation, reducing fogging. Ratcheting temples allow the wearer to adjust angles and ensure a more comfortable and secure fit. Allows the wearer to see and keep working in severe environments while being productive and protected.

Features
  • EVA Foam Lined. Soft foam comfortably fills the gap between your face and lens for greater protection.
  • Clear PC Lens with LYVIZ™ Oleophobic & Hydrophobic Coating Technology
  • Black Frame/Grey Accent
  • Water droplets roll off
  • Oils and paints wipe right off
  • SuperCoat washable anti-fog coating on inside of lens to reduce fogging
  • Pantoscopic angle adjustments on every frame allow a close, comfortable, customized fit
  • Lightweight and comfortable for all-day use
  • Polycarbonate lenses absorb 99.99% of harmful UV A, B, and C, 180-380nm
  • EN166 1FT/FT; EN170 UV 2C-1.2; ANSI Z87.1 Z87+

Product Specifications

    • BRANDElvex®
    • DESCRIPTIONElvex® Pacaya Foam Lined Safety Glasses
    • MANUFACTURERS PART NUMBERPACAYLVIN
    • PACKAGE QUANTITY10
    • STYLEPacaya
    • TYPEFoam Lined Full Frame
    • APPROVALANSI Z87.1-2015, CE-EN-166, and CE EN-170
    • ANTI-FOGYes
    • PRICE PEREach
    • LENS COLORClear
    • ANTI-SCRATCHYes
    • ADJUSTABLE TEMPLENo
    • FOAM PADDINGYes
    • LENS CONSTRUCTIONPolycarbonate
    • FRAME CONSTRUCTIONPolycarbonate
    • FRAME COLORBlack
    • HARD-COATYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

are these comparable to the ELVEX GC AF goggles?

Question Asked By: pina , May 22, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result