Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Exeter™ Full Frame

Exeter™ Full Frame

Exeters™ Provides Maximum Eye Protection With A Sporty Style Frame To Accommodate Work And Recreation Applications.

Exeters™ are made of a scratch-resistant 100% polycarbonate lens for maximum protection and long lasting durability and treated to prevent fogging. Sport styling with maximum protection from excessive glare and 99% protection from harmful UV-A and UV-B rays. Curved Lens with side window gives fashionable look with panoramic view. Durable frame with soft nose piece and rubber insert temple tips provide a comfortable, pressure-free fit. Exceeds ANSI Z87.1-2003 High Impact Requirements. CE EN166 Certified. Lens colors are Amber, Blue Mirror, Clear, Coffee, Gray, Ice Blue Mirror, IO Mirror, Silver Mirror and Sky Red Mirror Frame colors are Black, Charcoal Gray, Gradient Black To Red Frame and Tortoise Shell


LENS COLOR
  • LENS COLOR
FRAME COLOR
  • FRAME COLOR
COMPARE
LENS COLOR FRAME COLOR ANTI-FOG ANTI-SCRATCH HARD-COAT PACKAGE QTY. MFG PART # PRICE PER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.68:25