Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mullion 1MYGA3VP1 Flame Retardant Welders Inflatable Life Jacket, SOLAS/MED, Silver, Adult/Universal

Rollover image to zoom in

Click image to enlarge

Mullion 1MYGA3VP1 Flame Retardant Welders Inflatable Life Jacket, SOLAS/MED, Silver, Adult/Universal

Item #: WBB2004309

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $286.95
Product Information
Customer Review
Product Q&A
Accessories
Mullion 1MYGA3VP1 Flame Retardant Welders Inflatable Life Jacket, SOLAS/MED, Silver, Adult/Universal

275 Newton Welders inflatable life jacket CE. Touch and close fastening cover. Protects against flame and molten metal splashes. Light weight and comfortable to wear. Wipe clean cover.

Material Tested To:
  • EN 348,  as  per  EN 470/1 -  for  impact  against molten  metal drops  during  welding
  • EN 367,  as  per  EN 531  level  B1  - for  protection  against  convective  heat
  • EN 366,  as  per  EN 531  level  C3  - for  protection  against  radiant  heat
  • EN 373,  as  per  EN 531  level  D2  - for  protection  against  molten  aluminum
  • EN 373,  as  per  EN 531  level  E3  - for  protection  against  molten  iron  splash

Product Specifications

    • TYPEFR Welders Life Jacket
    • DESCRIPTIONFlame Retardant Welders Inflatable Life Jacket
    • SIZEAdult/Universal
    • MATERIAL(S)Cloth/Plastic/Metal
    • BUOYANCY61.8 lbs.
    • SHELF/SERVICE LIFE2 Years
    • GRADEFlame Retardant
    • POWERCo2 Cylinder
    • CAPACITY1 Person
    • APPROVALSOLAS/MED
    • BRANDMullion
    • MANUFACTURERS PART NUMBER1MYGA3VP1
    • COLORSilver
    • CLOSURE TYPEmetal buckle (approved)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:60