Econoco Folding Towers

Econoco Folding Towers

Econoco Folding Towers Are Used For Storing And Displaying Small Decorative Pieces In Homes, Offices Or Gift Shops.

Econoco Folding Towers are made with tempered glass shelves for increased reliability. Features a folding design for easy portability and storage. Special slips hold 3/16 inch thick shelves for added support. Shelves are adjustable at 1 inch intervals with fully slotted holes inside the frame for enhanced versatility. Levelers for ease of use. 3, 4 or 5 shelf configurations. Colors are Brush Chrome/Glass or Chrome/Glass. Widths are 18 inch. Heights are 37, 52 or 68 inch. Includes four acrylic sign holders on select items. Package quantity is 1.


H"
  • H"
COMPARE DIMENSIONS MANUFACTURERS
W" H" FINISH/TYPE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.152.232:46