Single Level LED Light Shelf

Single Level LED Light Shelf

Single Level LED Light Shelf Is A Thin LED Charged Shelf For Bars, Restaurants, Nighclubs And More.

Single Level LED Light Shelf is made of 100% acrylic to provide long lasting durability and liquid resistance. .75" thick shelf is the thinnest shelf available with RGB LED light to provide more than 50,000 hours of life. Wireless remote control (included) provides user convenience. Glossy black on front and sides with frosted top with flame polish to eliminate sharp edges provides visibility and safety. LED lighting is completely encased. Bottle capacities are 6, 9, 12, 15, 18, 21, 24,30, 36, 42 and 48. Widths range from 24" - 96". Depths are 4.5" or 9".. Shelves are CE certified 3-chip RGB LED lights with standard 12 volt UL Listed power supply. Plugs into any standard wall outlet.


BOTTLE CAPACITY
DEPTH
WIDTH
COMPARE DIMENSIONS
BOTTLE CAPACITY DEPTH WIDTH HEIGHT IMAGE MODEL QTY PRICE