Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

14 Gauge All Welded 4" Deep Door Bin & Shelf Cabinets

Jamco 14 Gauge All Welded 4" Deep Door Bin & Shelf Cabinets Are Used For All Business Storage Needs.

14 Gauge All Welded 4" Deep Door Bin & Shelf Cabinets are constructed of 14 gauge steel for long lasting durability. Doors feature a 3-point locking system with lever handle for increased security. Cabinets come in a large variety of bin and shelf combinations with a shelf capacity of up to 1,000 pounds for increased versatility and added strength. Available in a wide range of styles and dimensions.

Bin Size Reference
BinsW"D"H"
A16-1/214-3/47
B8-1/410-3/47
C5-1/210-7/85
D4-1/87-3/83



DIMENSIONS W"
BIN QTY.
COLOR
COMPARE
DIMENSIONS BIN
W" D" H" QTY. SIZE COLOR SHELF QTY. SHELF CAP. LBS IMAGE MODEL QTY PRICE
WBB593443
WBB593444
WBB593502
WBB593501
WBB593610
WBB593367
WBB593559
WBB593569
WBB593504
WBB593457
WBB593607
WBB593606
WBB593376
WBB593433
WBB593505
WBB593609
WBB593411
WBB593570

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.