Strong Hold® Triple-Shift Cabinet 66MS-244/3APH/6B/4DB/6SOS - 74x24x78 3 Door Heavy Duty Gray

Item #: WB443191

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,952.00
Product Information
Product Q&A
Accessories
STRONG HOLD® HEAVY DUTY TRIPLE-SHIFT STORAGE CABINET
This All Welded Storage Cabinet Takes Organization To A Whole New Level.

Heavy duty cabinet features a variety of storage options for optimum, organized storage. Made using all welded 12 gauge steel for strength that lasts a lifetime. Each storage cabinet compartment measures 21-1/2"D x 68"H overall; left is 24-13/14"W, center is 23-7/8"W and right is 25-5/16"W. Includes 4 height adjustable shelves, 3 slotted shelves with dividers, 6 slide-out shelves and 4 drawers for a unique storage solution. Shelves are made using 14 gauge steel. Height adjustable shelves fit in the center compartment and adjust at 2" increments. Offers 1,325 lb. shelf capacity; measures 21-7/16"W x 21-1/2"D. Slotted shelves for the left compartment measure 21-7/16"W x 21-1/2"D and offer 993 lb. shelf capacity. Slide-out shelves for the left and right compartments offer 400 lb. capacity and measure 19-15/16"W x 20"D. Drawers feature full-width handles and measure 19-15/16"W x 20-1/8"D x 6"H. Top drawer features 24 compartment, 2nd drawer offers 9, 3rd has 4 and the bottom drawer includes 12 compartments for organized storage of small parts and bits. Includes a louvered rear panel with 6 large yellow plastic hanging bins; bins measure 8-1/4"W x 14-3/4"D x 7"H each. 3-point locking doors include a padlockable handle (lock sold separately) for security. 6"H legs offer clearance space for easy cleaning underneath. Measures 74"W x 24"D x 78" overall. Note: All welded cabinet is non-returnable. Fully assembled. 1 Year Limited Warranty.

Drawer Size Reference
DrawerW"D"H"
A19-15/1620-1/86


Product Specifications

  • WIDTH INCHES74
  • DEPTH INCHES24
  • HEIGHT INCHES78
  • ADJUSTABLE SHELVES7
  • ASSEMBLYAll-Welded
  • BIN COLORYellow
  • BIN CONSTRUCTIONPlastic
  • BIN DEPTH14-3/4
  • BIN HEIGHT7
  • BIN QUANTITY6
  • BIN QUANTITY (BIN SIZE)6 (8-1/4"Wx14-3/4"Dx7"H)
  • BIN WIDTH8-1/4
  • BRANDStrong Hold
  • COLOR FINISHGray
  • CONSTRUCTION12 Gauge Steel
  • DESCRIPTIONTriple Shift Bin Cabinet
  • DRAWER QUANTITY4
  • MANUFACTURERS PART NUMBER66MS-244/3APH/6B/4DB/6SOS
  • OPENINGS3
  • PRODUCT GROUPBin Cabinets
  • SHELF QUANTITY13 Total
  • WEIGHT LBS1580
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.