IBC Adapters Are Designed To Accommodate A Variety Of Dimensions And Tolerances In Fitting Applications.
IBC Adapters are manufactured from FDA food grade materials in strong glass coupled polypropylene under an ISO 9000 quality management system for long lasting durability. Material rated to 150psi and suitable for most chemicals carried in IBC Totes. Each adapter bagged and labeled for cleanliness and ease of identification. Types are Buttress Thread Adapter, Dust Cap, Hose Barb Adapters, NPT Pipe Thread Adapters, Part A Camlock, Part A Kingtainer Camlock, Part B Camlock, Part C Camlock, Part D Camlock and Schuetz Dust Cap. Available in a variety of styles, sizes and connections. Color is Black.
IBC Adapters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Adapter from 2" male Camlock Part A to 2" female Dust Cap. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system.
Adapter from 3" male Camlock Part A to 3" female Dust Cap. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system.
S60 x 6 female buttress Dust Cap. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system.
S100 x 8 female buttress Dust Cap. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system.
2" female NPT pipe thread Dust Cap. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system.
2" female NPT pipe thread shallow Dust Cap. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system.
$1.36
Qty:
$1.36
Qty:
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.