All Welded Steel Sloped Shelf Trucks & Racks

All Welded Steel Sloped Shelf Trucks & Racks

All Welded Steel Sloped Shelf Trucks And Racks Offer Quick Viewing Of Contents And Easy Stock Retrieval.

All Welded Steel Sloped Shelf Trucks And Racks provide first in, first out rotation of parts and supplies for storage and shelving displays. Made using all welded steel with tubular center uprights and horizontal members for long lasting durability and strength. Double sided units include six sloped shelves on each side. Offers 2,000 lb. capacity. Powder coat finish. Available with or without yellow plastic bins. Models with Bins include 58 total bins; 16 Size A Bins, 20 Size B Bins, 16 Size C Bins and 6 Size D Bins. Racks include 5"H legs that allow fork entry for lifting and transport. Mobile Racks include steel bottom deck and caster mounts with 6" urethane casters (2 rigid, 2 swivel with brakes).

Bin Size Reference
BinsW"D"H"
A4-1/811-5/84
B6-5/811-5/84
C8-1/811-5/84
D11-1/811-5/84



COMPARE OVERALL DIMENSIONS
STYLE W" H" BIN COLOR TOTAL BIN QTY BIN QTY. (BIN SIZE) BRAND IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.90.21:27