Akro-Mils® Indicator™ Two-Tone Double Hopper Shelf Bins

Akro-Mils® Indicator™ Two-Tone Double Hopper Shelf Bins

Akro-Mils® Indicator™ Two-Tone Double Hopper Shelf Bins Are Used For Workshops, Stockrooms, Laboratories And More.

Akro-Mils® Indicator™ Two-Tone Double Hopper Shelf Bins are made of polypropylene to provide long lasting durability. Bins are used with 12" or 14" shelving or pick rack systems. Double Hopper build allows easy access from either end. Two-tone coloring provides added visibility. Large label area on each end allows easy identification. Rolled ridge provides added strength. Bin Dividers are sold separately. Available colors include Black/Red or Blue/Orange. Dimensions and package quantities vary per style.

simplify visual recognition when supplies need to be replenished. Offers and innovative, low-cost alternative to high-end inventory control systems. Akro-Mils® Two Tone Double Hopper Shelf Bins are made for use with 12" or 14" shelving or pick rack systems. Double Hopper build allows easy access from either end. Two-tone coloring in blue and orange provides added visibility. Large label area on each end allows easy identification. Rolled ridge provides added strength. Bin Dividers are sold separately.


OUTSIDE DIMENSIONS W"
  • OUTSIDE DIMENSIONS W"
OUTSIDE DIMENSIONS D"
  • OUTSIDE DIMENSIONS D"
COLOR
  • COLOR
COMPARE OUTSIDE DIMENSIONS INSIDE DIMENSIONS DIVIDER (Pkg Qty)
W" D" H" W" D" H" COLOR CTN. QTY. IMAGE MODEL QTY PRICE EACH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.219.201:24