Lyon® Bulk Storage Rack (Components)

Lyon® Bulk Storage Rack (Components)

Lyon® Bulk Storage Racks Are Used For Warehouses, Storage Areas And More.

Build your own bulk storage racks by customizing from components in a variety of sizes. Welded Upright Assembly are made using tubular bracing mig-welded to post. K.D. (Knocked Down) Upright Assembly include two posts and two or more bolt-on ladder braces. Available colors are Blue, Gray and Putty. Heavy Duty Beams and Extra Heavy Duty Beams feature a unique “Z” design to increase strength and load capacity, resist tipping and eliminate wasted space. Beam clips are mig-welded for added strength. Fold-in lock tab easily engages for security against displacement. Beams offer a capacity of up to 3,300 lbs. Low-Profile Beams offer a lightweight high-density alternative for commercial applications. Narrow height design increases vertical storage capacity. Low-profile beams hold up to 665 lbs. Front-To-Back Supports minimize beam rotation under heavy loads. Heavy Duty Wire Decking allows air circulation, light penetration, and ensures water flow in the event a sprinkler system is activated. 4” x 2” wire mesh with heavy gauge welded channels for added strength. Choose from a variety of sizes. Lifetime Limited Warranty.


COMPONENT
  • COMPONENT
W"
  • W"
D"
  • D"
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS
COMPONENT W" D" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.126.106:27