Securall® Laboratory Storage Cabinets

Securall® Laboratory Storage Cabinets

Securall® Laboratory Storage Cabinets Are Used For Protecting and Storing Flammable Liquids.

Securall® Laboratory Storage Cabinets are made with 18-gauge galvanized steel shelving and painted in two-part urethane with aliphatic polyurethane finish for long lasting durability. Polyurethane coating resists salt spray, chemical rub, UV exposure and more. Flush mounted locking handle, three-point self latching (Non Sparking) doors and large warning label increase security measures. Adjustable zinc plated leveling legs, two 2" vents with flash arrestors and leak proof sill 2" deep contain spills or leaks. Includes 1 adjustable shelf. FM, OSHA Compliant and meets NFPA 30. Types are Manual-Close Doors and Self-Closing Sliding Doors . Capacities are 24 gallons, 36 gallons and 44 gallons. Colors are Ag Green, Beige, Blue, Gray, Md Green, Red, White and Yellow. Door quantities are 2 and 4. Dimensions are 35" W x 22" D x 35-4/7" H, 47" W x 22" D x 35-4/7" H and 59" W x 22" D x 35-4/7" H.


GAL. CAPACITY
  • GAL. CAPACITY
W"
  • W"
COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS DOOR
GAL. CAPACITY W" D" H" ADJ. SHELVES TYPE QTY. COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.86.177:66