Salsbury Designer Wood Storage Cabinets

Salsbury Designer Wood Storage Cabinets

Salsbury Designer Wood Storage Cabinets Are Used For Secure Storage In Office And Professional Environments.

Salsbury Designer Wood Storage Cabinets are made of medium-density fiberboard (MDF) and high pressure laminate on doors and sides to provide long lasting durability. Available finishes are gray, blue, black, maple, cherry or mahogany. Units have black names/number plate to easy identification of contents. Wardrobe units measure 32" wide, 72" high and 24" deep. Include fixed top and bottom 31" wide shelves and two (2) 15" wide coat rods for full length garments. Wardrobe unit doors are 16" W x 3/4" D and include a lift up handle and recessed hasp for added security. ISO 9001: 2008 certified. Available with 2 fixed shelves and 0, 3 or 6 adjustable shelves. Fully assembled units only.


COMPARE
W " D " H " FIXED SHELVES ADJ. SHELVES SHELF CAP. LBS. COLOR MFR. PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.117.60:44