Grid Clamp Aluminum Fittings

Grid Clamp Aluminum Fittings

Grip Clamp Aluminum Fittings Provide Additional Strength When Used Over Regular PVC Snap Clamps.

Grid Clamp Aluminum Fittings are solidly made for long lasting durability and dependability. Provide added strength in holing material on PVC framed structures. Available in 3 and 4 inch lengths in 1/2, 3/4, 1, 1-1/4 and 2-1/4 inch diameters. Snap-On Hinges can be used to create functional doors and windows. Aluminum Truss Fittings that can be used with adjustable joint fittings are also available in 1 and 1-1/4 inch diameters.


DIA."
  • DIA."
COMPARE
DIA." LENGTH" PKG. QTY. ITEM DESCRIPTION IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.26.44:64