Stainless Steel Flush Railing Components

Stainless Steel Flush Railing Components

Lavi Industries Stainless Steel Flush Railing Components

Flush fittings offer a contemporary, streamlined look that will enhance any railing project. Our flush fittings feature a 1" long sleeve the longest in the industry for added strength and adhesive coverage.Custom angles are easy to achieve with our Adjustable Saddle, which allows for the addition of a handrail at almost any custom angle.Our Perpendicular Collar enables you to create a custom-angled section on your flush fitting railing project. The collars can be rotated around the tube to position it at any angle. The sleeve end easily slides into tubing for a flush, custom look.


DIAMETER"
  • DIAMETER"
TYPE
  • TYPE
FINISH
  • FINISH
COMPARE
DIAMETER" TYPE FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:60