Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,881 Items)
Sub Category
Cabinets-Drum (245)
Remove
Lyon® Drum Storage Cabinets
Remove
Narrow Your Results By:
Capacity
(1) 55 Gal. Drum (2)
(2) 55 Gal. Drum (1)
Our Price
Under $88.00 (1)
$722.00 - $723.00 (1)
$739.00 - $740.00 (1)
Over $1,778.00 (1)





Lyon® Drum Storage Cabinets
Lyon® Drum Storage Cabinets Lyon® Drum Storage Cabinets Keep 55 Gallon Drums Safely Stored And Housed.

Drum storage cabinets are made using all-welded 18-gauge double wall steel with 1-1/2? of insulating air space for fire-resistant protection. Baked-on enamel finish provides added durability. Screened flame arrester vents on both sides of drum storage cabinets are threaded to accept standard 2? pipe for external exhaust. 3-point latching system with key lock. Includes adjustable leveling feet. Conforms to NFPA Fire Code No. 30 and meets OSHA standards. One-Drum Storage Cabinets safely house a single 55-gallon drum. One-drum storage cabinets are available in vertical and horizontal configurations. Two-Drum Storage Cabinets safely house two 55-gallon drums vertically. Each drum shelf holds up to 350 lbs. Drum Ramps provide easy movement of drums in and out of cabinets. Made from 10-gauge steel and non-slip finish for durability and traction. Storage cabinets are available with lever handle or paddle handle. Ramps are sold separately. Lifetime Warranty.


Lyon® Drum Storage Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
STYLE CAP. GAL. DOOR TYPE W" D" H" ADJ. SHELVES IMAGE MODEL QTY PRICE
Horizontal(1) 55 Gal. DrumManual Close304850--
WBB880420 $722.00
Vertical(1) 55 Gal. DrumManual Close3232651
WBB880423 $739.00
Vertical(2) 55 Gal. DrumManual Close5932651
WBB880426 $1,778.00

Add Items To Cart

 May We Suggest
Drum Ramp for Lyon Drum Cabinets      
Drum Ramp for Lyon Drum Cabinets      
Facilitates the movement of drums in and out of the cabinet. Attaches to the cabinet sill to prevent slippage. Non-slip finish increases traction.      
Qty: 
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
(80)