Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Greenhouses


(838 Items)
Sub Category
Greenhouses-Cold Frame (4)
Remove
Cold Frames
Remove
Narrow Your Results By:
Length Feet
1' 10" (1)
3' 5" (1)
Our Price
Under $46.00 (1)
Over $94.00 (1)





Cold Frames
Cold Frames Palram Cold Frames Provide Cold Weather Protection To Seedlings And Fragile Plantings.

Palram Cold Frames are constructed of a heavy duty aluminum frame and insulated SnapGlas™ polycarbonate panels for long lasting durability. The frames are ideally suited for protecting young seedlings or plantings from cooler night temperatures. Also perfect for extending the growing season. Available with 1 or 2 adjustable lids, which provide maximum light and the right amount of ventilation. Comes with four ground spikes. 5-Year Limited Warranty on polycarbonate.


Cold Frames
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
L' W' SIDEWALL H' IMAGE MODEL QTY PRICE
1' 10"3' 5"1' 6"
WBB649462$45.95
3' 5"3' 5"1' 9"
WBB649461$94.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)