Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Curve In & Out 4 Section Mobile Laminated Plywood Coat Locker / 47-1/2"Wx15-3/4"Dx22-1/2"H Natural

Item #: WBB693237

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $359.00 Save: up to 35%
Price: $231.95
Add to list
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Curve In & Out 4 Section Mobile Laminated Plywood Coat Locker, 47-1/2"Wx15-3/4"Dx22-1/2"H Natural

Innovative coat locker can be moved to change room configuration. Accessible from both sides. Equipped with move and lock casters. Ships fully assembled by truck. Made in the USA. Greenguard Certified. Includes a limited lifetime warranty.

Product Specifications

  • WIDTH INCHES47-1/2
  • DEPTH INCHES15-3/4
  • HEIGHT INCHES22-1/2
  • CONSTRUCTIONBirch Laminate Plywood
  • COLOR FINISHNatural
  • STYLEOpen Front/Back, Mobile
  • PACKAGE QUANTITY1
  • MANUFACTURERS PART NUMBERWB0191
  • SERIESCurve In-Curve Out
  • CERTIFIED/APPROVEDGreenGuard Certified
  • LIMITED WARRANTYLimited Lifetime
  • OPENINGS8
  • WEIGHT LBS59
  • GROUP4 Wide
  • ASSEMBLYAssembled
  • BRANDWhitney Brothers
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.