Nor-Lake® Select™ Warming Cabinets

Nor-Lake® Select™ Warming Cabinets

Nor-Lake® Select™ Warming Cabinets Maintain Optimal Storage Temperature For Applications Including Medical, Pharmaceutical, Laboratory And More.

Nor-Lake® Select™ warming cabinets are made of steel for long lasting durability and dependability. Units feature refrigeration, temperature control and monitoring for reliability, energy efficiency and safety. Includes top mount refrigeration system and corrosion resistant finish. Styles include Select™ One Door Warming Cabinet and Select™ Two Door Warming Cabinet. Temperature ranges are 90°F to 160°F and 100°F to 160°F. Door types are Glass and Solid. Door quantities are 1 and 2. Drawer quantities are 2 and 3. Caster quantity is 4. Voltage is 115V. Cubic feet capacities are 20 and 21. Color finish is Stainless Steel. UL and C-UL listed. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CAPACITY CU. FT.
  • CAPACITY CU. FT.
DOOR TYPE
  • DOOR TYPE
COMPARE EXTERIOR
DESCRIPTION W" D" H" CAPACITY CU. FT. DOOR TYPE VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:46