Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Bed Pan Cabinets

A&J Washroom Bed Pan Cabinets

A&J Washroom Bed Pan Cabinets Are Used For Use In Hospitals, Special Care Facilities And More.

A&J Washroom Bed Pan Cabinets are solidly made for long lasting durability and dependability. Cabinet body is fabricated of 22 gauge stainless steel formed for rigidity. Cabinet back is stainless steel secured to body with multiple welds. Flange surrounding cabinet has #4 satin finish and 1/4 inch returns to wall. Cabinet doors are secured by means of magnetic catches with door knob or easy opening. Lower shelf is finished to match body with front edge rolled to prevent injury. Upper Shelf is stainless steel welded in place for storage. Stainless steel rod across the width of the cabinet prevents bed pan from falling out when doors are opened. Heavy duty, full length, stainless steel piano type hinges. Single Bed Pan and Dual Bed Pan cabinets with 1 or 2 doors respectively are available in Surface Mounted, Recessed and Semi-Recessed with 2 or 4 inch Skirt types measuring 17-1/4 or 27-1/4 inches in width, 27-1/4 inches in height and 6-1/4 inches deep.


COMPARE DIMENSIONS
TYPE STYLE W" D" H" WALL OPENING CAPACITY DOOR QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.6.52:44