Vestil Folding Mezzanine Ladders

Vestil Folding Mezzanine Ladders

Vestil Folding Mezzanine Ladders Are Used For Crowded Warehouses And Docks.

Vestil Folding Mezzanine Ladders feature all steel construction for long lasting durability. Ratcheted design quickly extends and retracts ladder. When retracted, ladder projects only 15-1/2" from mezzanine. Ladder base includes wheels to ensure easy dependable movement. Handrails automatically raise and lock in place once ladder is fully extended to meet or exceed all OSHA requirements. When extended, 58° ladder incline is gradual and easy to use. Pre-engineered ladders ship unassembled to reduce freight costs and chance of shipping damage. Mounting bracket for bolted or welded attachment is included. All components are finished in durable powder coat to withstand abuse. Step quantities range from 5 to 10. Tread width is 24". Tread depth is 7". Ladder color is Blue. Handrail color is Yellow. Dimensions vary per model.

Note: Customer must provide their mezzanine height at time of purchase.


STEP QTY.
  • STEP QTY.
HEIGHT"
  • HEIGHT"
COMPARE DIMENSIONS TREAD
STEP QTY. HEIGHT" WIDTH" DEPTH" WIDTH" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:64