Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Monoflo - 4840 - 48"x40" Nestable Plastic Pallet - Black - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

Monoflo - 4840 - 48"x40" Nestable Plastic Pallet - Black - Pkg Qty 5

Item #: WB298538

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.99 each

Sold in packages of 5

Price: $149.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Monoflo - 4840 - 48"x40" Nestable Plastic Pallet - Black The Monoflo 4840-6 Pallet is high pressure injection molded and nestable for added space saving-creating the perfect platform for retail and display, back room use and critical one-way shipments.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES40
    • HEIGHT INCHES6
    • CAPACITY LBS-STATIC (FLOOR)10,000
    • CAPACITY LBS-DYNAMIC (FORK)1,800
    • BRANDMonoflo
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic Injection Molded
    • MODELNP4840-6 IM
    • PACKAGE QUANTITY5
    • STACK AND/OR NESTNestable
    • WEIGHT LBS22.5
    • LIMITED WARRANTY12 month limited manufacturers warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!