FireKing® Fireproof Storage Cabinets

FireKing® Fireproof Storage Cabinets

FireKing ® Fireproof Storage Cabinets Protect And Store Sensitive Documents, Binders Or Other Valuables.

 FireKing Fireproof Storage Cabinets are made with field-replaceable steel panels to provide long lasting durability. Electrostatic powder coated finish is applied to all sides including the bottom for additional strength and scratch-resistance. High security Medeco® locks resist picking and drilling for maximum security and HIPPA compliance. Shelf quantities are 2, 3, 4 and 6. Cubic foot capacities are 11.03 or 18.78. Some file storage cabinets are configured with adjustable dividers on each shelf to accommodate end tab filing systems. UL Class 350 one-hour fire rating. Available colors are Parchment or Artic White. Dimensions vary per model.


* FREE Shipping on these items

OUTSIDE H"
  • OUTSIDE H"
CU. FT.
  • CU. FT.
COLOR
  • COLOR
COMPARE OUTSIDE INSIDE CAPACITY
W" D" H" W" D" H" CU. FT. LOCK TYPE COLOR BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.54.155:21